





€167.00/ pieceexcl. VAT
€202.07incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.00 | - |
5+ | €133.60 | 20.00% |
10+ | €108.55 | 35.00% |
30+ | €83.50 | 50.00% |
50+ | €75.15 | 55.00% |
100+ | €66.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 69.85 mm |
Housing diameter | 104.78 mm |
Brand design | GVP |
Material lip | NBR |
Seal height | 11.11 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |