





€157.00/ pieceexcl. VAT
€189.97incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €157.00 | - |
5+ | €125.60 | 20.00% |
10+ | €102.05 | 35.00% |
30+ | €78.50 | 50.00% |
50+ | €70.65 | 55.00% |
100+ | €62.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 61.91 mm |
Housing diameter | 88.9 mm |
Brand design | GVP |
Material lip | NBR |
Seal height | 11.11 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -25 to 120 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |