Oil seal NBR GVP 128x150x13 SS 316 house+spring

  • ERIKS:11366423
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€188.00/ pieceexcl. VAT

€227.48incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€188.00

-

5+

€141.00

25.00%

25+

€131.60

30.00%

50+

€112.80

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Metal
Shaft Diameter
128 mm
Housing diameter
150 mm
Brand design
GVP
Material lip
NBR
Seal height
13 mm
Spring material
Stainless steel 1.4409
Maximum static pressure
5 bar
Temperature range
from -25 to 120 °C
Maximum static pressure (not bar)
0.5 MPa
Type
GVP
Material surface
Metal
Pressure resistant
No
With dust lip
No