





€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.50 | - |
5+ | €17.20 | 20.00% |
10+ | €13.98 | 35.00% |
30+ | €10.75 | 50.00% |
50+ | €9.68 | 55.00% |
100+ | €8.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 71.45 mm |
Housing diameter | 95.25 mm |
Brand design | GV |
Material lip | NBR |
Seal height | 12.7 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GV |
Norm design | DIN 3760-C |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |