





€35.60/ pieceexcl. VAT
€43.08incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.60 | - |
5+ | €26.70 | 25.00% |
25+ | €24.92 | 30.00% |
50+ | €21.36 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 120 mm |
Housing diameter | 150 mm |
Brand design | GV |
Material lip | NBR |
Seal height | 15 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GV |
Norm design | DIN 3760-C |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |