





€16.90/ pieceexcl. VAT
€20.45incl. VAT
Estimated delivery date - 14/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.90 | - |
5+ | €12.68 | 25.00% |
25+ | €11.83 | 30.00% |
50+ | €10.14 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | R |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |