





€58.20/ pieceexcl. VAT
€70.42incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.20 | - |
5+ | €43.65 | 25.00% |
25+ | €40.74 | 30.00% |
50+ | €34.92 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 125 mm |
Housing diameter | 150 mm |
Brand design | GR |
Material lip | HNBR |
Seal height | 12 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GR |
Norm design | DIN 3760-A |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |