



€42.60/ pieceexcl. VAT
€51.55incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.60 | - |
5+ | €34.08 | 20.00% |
10+ | €27.69 | 35.00% |
30+ | €21.30 | 50.00% |
50+ | €19.17 | 55.00% |
100+ | €17.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 58 mm |
Housing diameter | 85 mm |
Brand design | RST-D |
Material lip | FKM |
Seal height | 10 mm |
Spring material | Carbon steel |
Maximum static pressure | 10 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | RST-D |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |