



€45.30/ pieceexcl. VAT
€54.81incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.30 | - |
5+ | €36.24 | 20.00% |
10+ | €29.45 | 35.00% |
30+ | €22.65 | 50.00% |
50+ | €20.39 | 55.00% |
100+ | €18.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 75 mm |
Housing diameter | 100 mm |
Brand design | RST |
Material lip | FKM |
Seal height | 10 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |