



€166.00/ pieceexcl. VAT
€200.86incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €166.00 | - |
5+ | €124.50 | 25.00% |
25+ | €116.20 | 30.00% |
50+ | €99.60 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 162 mm |
Housing diameter | 190 mm |
Brand design | RST |
Material lip | FKM |
Seal height | 15 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | RST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |