



€30.80/ pieceexcl. VAT
€37.27incl. VAT
36 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.80 | - |
5+ | €24.64 | 20.00% |
10+ | €20.02 | 35.00% |
30+ | €15.40 | 50.00% |
50+ | €13.86 | 55.00% |
100+ | €12.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 65 mm |
Housing diameter | 90 mm |
Brand design | R-DUO |
Material lip | FKM |
Seal height | 10 mm |
Spring material | Carbon steel |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | R-DUO |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | No |