





€13.80/ pieceexcl. VAT
€16.70incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.80 | - |
5+ | €11.04 | 20.00% |
10+ | €8.97 | 35.00% |
30+ | €6.90 | 50.00% |
50+ | €6.21 | 55.00% |
100+ | €5.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 35 mm |
Housing diameter | 47 mm |
Brand design | M |
Material lip | FKM |
Seal height | 7 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.2 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.02 MPa |
Type | M |
Norm design | DIN 3760-B |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |