Oil seal FKM GVP 90X110X12 SS 316 house+spring

  • ERIKS:11342269
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Metal
Shaft Diameter
90 mm
Housing diameter
110 mm
Brand design
GVP
Material lip
FKM
Seal height
12 mm
Spring material
Stainless steel 1.4409
Maximum static pressure
5 bar
Temperature range
from -10 to 150 °C
Maximum static pressure (not bar)
0.5 MPa
Type
GVP
Material surface
Metal
Pressure resistant
No
With dust lip
No