





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Metal |
Shaft Diameter | 88.9 mm |
Housing diameter | 111.12 mm |
Brand design | GVP |
Material lip | FKM |
Seal height | 9.52 mm |
Spring material | Carbon steel |
Maximum static pressure | 5 bar |
Temperature range | from -10 to 150 °C |
Maximum static pressure (not bar) | 0.5 MPa |
Type | GVP |
Material surface | Metal |
Pressure resistant | No |
With dust lip | No |