





€37.90/ pieceexcl. VAT
€45.86incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.90 | - |
5+ | €30.32 | 20.00% |
10+ | €24.64 | 35.00% |
30+ | €18.95 | 50.00% |
50+ | €17.06 | 55.00% |
100+ | €15.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Rubber |
Shaft Diameter | 72 mm |
Housing diameter | 90 mm |
Brand design | GRST |
Material lip | FKM |
Seal height | 10 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GRST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |