





€24.40/ pieceexcl. VAT
€29.52incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.40 | - |
5+ | €19.52 | 20.00% |
10+ | €15.86 | 35.00% |
30+ | €12.20 | 50.00% |
50+ | €10.98 | 55.00% |
100+ | €9.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft Diameter | 30 mm |
Housing diameter | 48 mm |
Brand design | GRST |
Material lip | FKM |
Seal height | 8 mm |
Spring material | SS 304 (1.4301) |
Maximum static pressure | 0.5 bar |
Maximum shaft speed | 35 m/s |
Temperature range | from -20 to 200 °C |
Maximum static pressure (not bar) | 0.05 MPa |
Type | GRST |
Norm design | DIN 3760-AS |
Material surface | Rubber |
Pressure resistant | No |
With dust lip | Yes |