€4.88/ pieceexcl. VAT
€5.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 8.11 |
Shape | Nut |
Material | PVC-U |
Nominal inner diameter | 2" |
External tube diameter of connection | 45 mm |