Octagon nut Series: 8.11 PVC-U 2.3/4" 65mm

  • ERIKS:12997974
Image 1
Save to list

€12.48/ pieceexcl. VAT

€15.10incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
8.11
Shape
Nut
Material
PVC-U
Nominal inner diameter
2.3/4"
External tube diameter of connection
65 mm