Octagon nut Series: 8.11 PVC-U 2.1/4" 50mm

  • ERIKS:12997972
Image 1
Save to list

€5.52/ pieceexcl. VAT

€6.68incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
8.11
Shape
Nut
Material
PVC-U
Nominal inner diameter
2.1/4"
External tube diameter of connection
50 mm