Observation mirror, hemisphere, D80cm

  • ERIKS:12950916
  • Manufacturer:4053569011686
Image 1
Panorama mirror 360°

•    Brilliant reflection for optimal visibility
for efficient monitoring in industrial areas, workshops and warehouses.
•Robust design
made of impact resistant acrylic according to DIN ISO 179-1, approx. 70 % %more impact resistant than glass.
Suitable for wall and ceiling mounting, holes are pre-drilled in the mirror edge.
•Scope of delivery
Incl. mounting set for suspended mounting.


* Recommended guide values

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
800 mm
Sight distance
21–30 m
Weight
2.5 kg
Shape
Sphere-shape 1/2