Nut brass 310 1"

  • ERIKS:10042054
Image 1
Save to list

€4.68/ pieceexcl. VAT

€5.66incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.20

-

10+

€4.68

10.00%

25+

€4.16

20.00%

50+

€3.64

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
310
Shape
Nut
Material
Brass
Nominal inner diameter
1"
Pressure rating
PN10