
€2.96/ pieceexcl. VAT
€3.58incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Inner Diameter | 234 mm |
Outer Diameter | 345 mm |
Thickness | 34 mm |
Surface protection | Delta Protekt® |
Dimension | 22 mm |
Suitable for bolt size metric (M..) | 22 |
Type | Retaining ring |