
€0.14/ pieceexcl. VAT
€0.17incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 5 |
Material | Brass |
Material quality | Cu2/Cu3 (brass) |
Pitch thread | 8 |
Wrench width | 8 mm |