Moer DIN 934 A4-80 M 18 KVP-50

  • ERIKS:14283575
  • Manufacturer:8716024213099
Image 1
Save to list

€2.11/ pieceexcl. VAT

€2.56incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
18
Material
Stainless steel
Pitch thread
25
Wrench width
27 mm