Moer DIN 934 A4-50 M 10 X 1 - 100 I4032

  • ERIKS:14283606
  • Manufacturer:8716024433190
Image 1
Save to list

€0.84/ pieceexcl. VAT

€1.01incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Stainless steel
Pitch thread
1
Wrench width
17 mm