Moer DIN 934 A2-70 M 16 Links - 25 I4032

  • ERIKS:14273758
  • Manufacturer:8716024468123
Image 1
Save to list

€2.68/ pieceexcl. VAT

€3.25incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
16
Material
Stainless steel
Pitch thread
2
Wrench width
24 mm