Moer DIN 934 A2-50 M 10 X 1 - 100 I4032

  • ERIKS:14283205
  • Manufacturer:8716024026323
Image 1
Save to list

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Stainless steel
Pitch thread
1
Wrench width
17 mm