
€6.89/ pieceexcl. VAT
€8.34incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 30 |
Material | Steel |
Material quality | 10 (steel) |
Pitch thread | 35 |
Wrench width | 50 mm |
Surface protection | Untreated |