Moer Din 555/934 Nylon M 3 GVP-1000 I4032

  • ERIKS:14274610
  • Manufacturer:8716024167361
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
3
Material
Plastic
Pitch thread
5
Wrench width
55 mm