
€1.66/ pieceexcl. VAT
€2.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 24 |
Material | Steel |
Material quality | Other |
Pitch thread | 3 |
Wrench width | 36 mm |
Surface protection | Untreated |