
€3.27/ pieceexcl. VAT
€3.96incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 16 |
Material | Brass |
Material quality | Cu2/Cu3 (brass) |
Pitch thread | 2 |
Wrench width | 24 mm |