Moer DIN 439 A4 M 18 X 1,5 I4036

  • ERIKS:14274257
  • Manufacturer:8716024651884
Image 1
Save to list

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
18
Material
Stainless steel
Pitch thread
15
Wrench width
27 mm