Moer Din 439 A2 M 12 X 1,25 GVP-50 I4036

  • ERIKS:14283134
  • Manufacturer:8716024165268
Image 1
Save to list

€0.58/ pieceexcl. VAT

€0.70incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
12
Material
Stainless steel
Pitch thread
125
Wrench width
19 mm