
€7.03/ pieceexcl. VAT
€8.51incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.82 | - |
25+ | €7.03 | 10.00% |
50+ | €6.25 | 20.00% |
100+ | €5.86 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN150 |
D | 167 mm |
d1 | 155 mm |
T | 7 mm |
d | 150 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |