
€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
25+ | €6.36 | 10.00% |
50+ | €5.65 | 20.00% |
100+ | €5.30 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN125 |
D | 142 mm |
d1 | 130 mm |
T | 7 mm |
d | 125 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |