
€3.46/ pieceexcl. VAT
€4.19incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.33 | - |
25+ | €3.90 | 10.00% |
50+ | €3.46 | 20.00% |
100+ | €3.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN100 |
D | 114 mm |
d1 | 104 mm |
T | 6 mm |
d | 100.5 mm |
Material | NBR |
Colour | Blue |
Temperature range | from -30 to 110 °C |