
| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.79 | - |
25+ | €1.61 | 10.00% |
50+ | €1.43 | 20.00% |
100+ | €1.34 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN25 |
D | 40 mm |
d1 | 30 mm |
T | 6 mm |
d | 26.5 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |