
€7.40/ pieceexcl. VAT
€8.96incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.26 | - |
25+ | €8.33 | 10.00% |
50+ | €7.40 | 20.00% |
100+ | €6.94 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN150 |
D | 167 mm |
d1 | 155 mm |
T | 7 mm |
d | 150 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |