
€1.55/ pieceexcl. VAT
€1.88incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.55 | - |
25+ | €1.39 | 10.00% |
50+ | €1.24 | 20.00% |
100+ | €1.16 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN15 |
D | 26 mm |
d1 | 18 mm |
T | 5 mm |
d | 16.5 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |