
€8.25/ pieceexcl. VAT
€9.98incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.24 | - |
25+ | €7.42 | 10.00% |
50+ | €6.60 | 20.00% |
100+ | €6.18 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN125 |
D | 142 mm |
d1 | 130 mm |
T | 7 mm |
d | 125 mm |
Material | EPDM |
Colour | Black |
Temperature range | from -50 to 130 °C |