
€0.25/ pieceexcl. VAT
€0.30incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 965 |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch thread | 0.5 |
Length | 5 mm |
DIN standard | 965 |