
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 963 |
Head form | Flat head |
Screwing system | Screw slot |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch thread | 0.8 |
Length | 70 mm |
DIN standard | 963 |
ISO standard | 2009 |
Head height | 25 mm |