
€13.85/ pieceexcl. VAT
€16.76incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 963 |
Head form | Countersunk head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch thread | 2 |
Length | 60 mm |
DIN standard | 963 |
ISO standard | 2009 |
Type | Stud bolt |