
€0.36/ pieceexcl. VAT
€0.44incl. VAT
Sold per: 200Min. order: 200
200 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 84 |
Head form | Cheese head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch thread | 1.25 |
Length | 60 mm |
DIN standard | 84 |
ISO standard | 1207 |
Type | Stud bolt |