
€0.37/ pieceexcl. VAT
€0.45incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 84 |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Kind of thread | Metric |
Thread size metric (M..) | 1.4 |
Pitch thread | 0.3 |
Length | 5 mm |
DIN standard | 84 |
ISO standard | 1207 |