
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7985Z |
Screwing system | Pozidriv |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | UNC |
Thread size in inches | NR.4 in |
Length | 5/8 in |
DIN standard | 7985 |
ISO standard | 7045 |