
€0.12/ pieceexcl. VAT
€0.15incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7985H |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch thread | 0.5 |
Length | 20 mm |
DIN standard | 7985 |
ISO standard | 7045 |