Metal screw DIN 7985H Galvanic/electrolytic zinc plated M5x10mm

  • ERIKS:23250018
  • Manufacturer:8715492640918
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

1000 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985H
Head form
Raised cheese head
Screwing system
Phillips
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
10 mm
DIN standard
7985
ISO standard
7045
Head height
3.8 mm