Metal screw DIN 7985H Galvanic/electrolytic zinc plated M3x20mm

  • ERIKS:23250000
  • Manufacturer:8715492640703
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985H
Head form
Raised cheese head
Screwing system
Phillips
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
20 mm
DIN standard
7985
ISO standard
7045
Head height
2.4 mm