Multi-purpose aluminium construction tripod, Ideal for working on the cutting check line, Telescopic legs with quick locking and anti-splay stop, Geared column with metric gauge for fine adjustment of height, Removable tripod head for convenient setup, Good stability thanks to non-slip rubber feet, Adapter for connecting different devices, Easy to transport thanks to carry strap and bag, Working height: 74 cm – 192 cm, Working height including extension piece: up to 265 cm, Connecting thread: 1/4"+ 5/8“, Weight: 5 kg